ZINC RICH WELD THRU PRIMER 460 g
893.109
- UNSPSC 31211500
0893109 083 1
0893109 083 1
Clearance
Delivery
In stock delivery from our warehouses.
Zinc Rich Weld Thru Primer protects steel from corrosion by sacrificial or galvanic action. When applied to metal surfaces prior to mig or spot welding, the zinc melts and fuses to the surface of the steel, reducing the formation of rust and rust creeping.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 137 Pkg(s)
Units/package: 1 Maximum Quantity: 137 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:53 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Zinc Content | 98% - 99% |
| Heat Resistance | 490°C (914°F) |
| EAN | 4053479622958 |
Features
| Good electrical conductivity. |
| Special epoxy resin for better adhesion to metal. |
| Adheres reliably to all metals. |
| Long term cathodic protection for all metallic surfaces. |